Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Elkay EGECR2521L4 "Celebrity" Single Bowl Kitchen Sink

Item: EGECR2521L4
Finish: Stainless Steel
Online Availability: Available for immediate shipment

Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 25"
Width 21-1/4"
Depth 5-3/8"
Overall Size 25'' x 21-1/4'' x 5-3/8''
Bowl Length 21"
Bowl Width 15-3/4"
Bowl Depth 5-3/8"
Minimum Cabinet Size 30"
Corner Radius 1-1/2
Number of Faucet Holes 4 Hole
Faucet Hole Diameter 1-1/2"
Faucet Included No
Drain Included No
Drain Location Left
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 20
Sound Reduction Yes
Shipping Weight 11 lbs
Shown With Three-Hole Configuration Model
ADA Compliant Yes
Features Full Spray Sound Deadening
Faucet Hole Configuration 8'' Widespread
Height 5-3/8"