X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay EELUHAD141850 "Gourmet" Undermount Single Bowl Kitchen Sink

Item: EELUHAD141850
Finish: Stainless Steel
Online Availability: Please call for availability.


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 16-1/2"
Width 20-1/2"
Depth 5"
Overall Size 16-1/2'' x 20-1/2'' x 5''
Bowl Length 14"
Bowl Width 18"
Bowl Depth 5"
Corner Radius 1-3/4
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction 304 Nickel Bearing Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Weight 11 lbs
Features Full Undercoated To Prevent Condensation and Dampen Sound
Faucet Hole Configuration No Holes
Height 5"