Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Elkay EELU2115 "Lustertone" Undermount Single Bowl Kitchen Sink

Item: EELU2115
Finish: Stainless Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 22-1/2"
Width 17-1/4"
Depth 7-1/2"
Overall Size 22-1/2'' x 17-1/4'' x 7-1/2''
Bowl Length 21"
Bowl Width 15-3/4"
Bowl Depth 7-1/2"
Minimum Cabinet Size 27"
Corner Radius 1-3/4
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Shipping Weight 14 lbs
Features 'Sound Guard'' Sound Deadening, Hand Blended to a Lustrous Satin Finish
Faucet Hole Configuration Undermounted/No Faucet Holes
Height 7-1/2"