X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay EECTRUF30179R "Crosstown" Apron Front / Specialty Kitchen Sink

Item: EECTRUF30179R
Finish: Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Apron Front
Number of Bowls 1
Length 35-7/8"
Width 20-1/4"
Depth 9"
Overall Size 35-7/8 x 20+-1/4 x 9
Bowl Length 31-1/2"
Bowl Width 17"
Bowl Depth 9"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Right
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
View Similar Products