Elkay ECMR43223 "Celebrity" Triple Bowl Kitchen Sink
| Item: | ECMR43223 |
| Finish: | Stainless Steel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,166.86
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Number of Bowls | 3 |
| Length | 43" |
| Width | 22" |
| Depth | 7" |
| Overall Size | 43'' x 22'' x 7'' |
| Bowl Length | 13-1/2" |
| Bowl Width | 18" |
| Bowl Depth | 7" |
| Second Bowl Length | 10" |
| Second Bowl Width | 12" |
| Second Bowl Depth | 5-1/8" |
| Third Bowl Length | 13-1/2" |
| Third Bowl Width | 18" |
| Third Bowl Depth | 7" |
| Minimum Cabinet Size | 48" |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-1/2" |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Stainless Steel |
| Gauge | 20 |
| Sound Reduction | Yes |
| Features | • Full Spray Sound Deadening |
| Height | 7" |
| Product Specifications |
| Warranty |


