Back to Search Results
Ferguson.com Home
>
Kitchen Accessories
>
Cutting Board or Colanders
> Elkay
>
ECBS1418
Elkay ECBS1418 Cutting Board or Colander
| Item: | ECBS1418 |
| Finish: | Wood |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $126.42
Details and Dimensions
| Height | 0-3/4" |
| Width | 15" |
| Length | 19" |
| Construction | Hardwood |
| Fits These Models | Fits Bowl Size: 14'' x 18'' and 20'' x 18'' |
| Features | • Since Most of These are Designed to Sit on the Flange of the Sink, They are Not Recommended for Undermount Sinks that have Less than a 1/2'' Reveal, Not Dishwasher or Microwave Safe |
| Shipping Weight | 8 lbs |
| Includes | Stainless Steel Mesh Removable Strainer |
| Product Specifications |
| Warranty |


