Back to Search Results
Ferguson.com Home
>
Kitchen Accessories
>
Miscellaneous Kitchen Accessories
> Elkay
>
ELK126
Elkay ELK126 Miscellaneous Kitchen Accessory
| Item: | ELK126 |
| Finish: | Brushed Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $24.08
Details and Dimensions
| Width | 1-3/4" |
| Construction | Brushed Stainless Steel |
| Fits These Models | Designed to fit any hole size from 1/2'' to 1-9/16'' |
| Features | • Faucet Hole Cover Designed to Attach with Fastener and Bracket |
| Shipping Weight | 1 lb |
| Warranty |


