Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Elkay EELUHAD141455 "Lustertone" Undermount Bar Sink

Item: EELUHAD141455
Finish: Stainless Steel
Online Availability: Available for immediate shipment

Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 16-1/2"
Width 16-1/2"
Depth 5-1/2"
Overall Size 16-1/2'' x 16-1/2'' x 5-1/2''
Overall Height 5-1/2"
Bowl Length 14"
Bowl Width 14"
Bowl Depth 5-1/2"
Minimum Cabinet Size 21"
Corner Radius 1-3/4
Number of Faucet Holes 0 Hole
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Shipping Weight 11 lbs
ADA Compliant Yes
Features 'Sound Guard'' Sound Deadening, Lustrous Highlighted Satin Finish
Faucet Hole Configuration No Faucet Holes