Elkay ELKWOBG1417RSS Rinse Basket/Basin Rack
| Item: | ELKWOBG1417RSS |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $126.42
Details and Dimensions
| Height | 1-1/8" |
| Width | 15-1/16" |
| Length | 12-1/4" |
| Construction | Stainless Steel |
| Fits These Models | Fits Harmony Double Bowl Sink Undermount Models ELGULB3322 Series (For use with Right Side Bowl) |
| Features | • Bottom Grid for Right Side Bowl, Black Vinyl Feet |
| Shipping Weight | 3 lbs |
| Warranty |


