Back to Search Results
Ferguson.com Home
>
Kitchen Accessories
>
Cutting Board or Colanders
> Elkay
>
ELKCB1417HW
Elkay ELKCB1417HW Cutting Board or Colander
| Item: | ELKCB1417HW |
| Finish: | Hardwood |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $104.92
Details and Dimensions
| Width | 18-3/4" |
| Length | 15-9/16" |
| Construction | Hardwood |
| Features | • Reversible-Fits Right or Left Side of Sink |
| Shipping Weight | 4 lbs |
| Warranty |


