X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Electrolux EEW30WD55GS "Wave Touch" Warming Drawer

Item: EEW30WD55GS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 1.6cu ft
Power Cord Length 60
ADA Compliant Yes
Interior Dimensions 6-1/2 x 20-15/16 x 19-1/4
Weight 80 lbs
Overall Depth 23-3/8"
Overall Height 11-1/4"
Overall Width 30"
Volts/Hertz/Amps 120V/60Hz/15A
Control Type Perfect Set Electronic Controls
Fuel Type Electric