Electrolux EEW30EW55GS "IQ -Touch" Single Electric Wall Oven
| Item: | EEW30EW55GS |
| Finish: | Stainless Steel |
Price: Not Available Online
Details and Dimensions
| Total Capacity | 4.2cu ft |
| ADA Compliant | Yes |
| Self Clean | Yes |
| Fuel Type | Electric |
| Weight | 218 lbs |
| Oven Interior Dimensions | 16-1/2 x 24-1/8 x 18-1/32 |
| Overall Depth | 24-1/2" |
| Overall Height | 29" |
| Overall Width | 30" |
| Volts/Hertz/Amps | 240V/60Hz/20A |
| Control Type | Wave - Touch |
| Timer | Yes |
| Star-K Compliant | Yes |
| Features | • Luxury-Glide Racks • Perfect Convect 3 - Convection • Perfect Turkey Button |
| Product Specifications |
| Installation Guide |
| Warranty |


