X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Electrolux EEW27WD55GS "Wave Touch" Warming Drawer

Item: EEW27WD55GS
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.



Details and Dimensions

Total Capacity 1.3cu ft
Power Cord Length 60
ADA Compliant Yes
Interior Dimensions 6-1/2 x 17-15/16 x 17-3/4
Weight 70 lbs
Overall Depth 23-3/8"
Overall Height 11-1/4"
Overall Width 27"
Volts/Hertz/Amps 120V/60Hz/15A
Fuel Type Electric