X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Electrolux EEI32AF65JS "IQ -Touch" Upright Freezer

Item: EEI32AF65JS
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Total Capacity 19cu ft
Defrost Type Automatic
Temperature Control Electronic Control
Interior Light Yes
Number of Shelves 2
Weight 247 lbs
Depth With Door Open 90 57-1/4"
Overall Height 71-3/8"
Overall Width 32"
Control Type IQ - Touch
Volts/Hertz/Amps 120/60Hz/20A
Eco-Friendly Energy Star
Installation Type Built-In