X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Electrolux EEI30SM55JS "IQ -Touch" Over-the-Range Microwave

Item: EEI30SM55JS
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.



Details and Dimensions

Total Capacity 2.0cu ft
Installation Type Over-The-Range
Control Type IQ - Touch
Microwave Watts 1000 Watts
Sound Volume Control Yes
Timer (On/Off) Yes
Turntable 14''
Interior Oven Light Yes
Weight 73 lbs
Overall Depth 18-15/32"
Overall Height 17-1/16"
Overall Width 29-15/16"
Frequency 2450MHz
Power Cord Length 40
Volts/Hertz/Amps 120V/60Hz/20A
Exhaust Fan 350 CFM Hood Fan