Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Electrolux EEI24WC65GS "IQ -Touch" Wine Cooler

Item: EEI24WC65GS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Total Capacity 6cu ft
Unit Capacity 44 Bottle
Control Location Top
Control Type Electronic - IQ Touch
Adjustable Temperature Control Yes
Interior Light Yes
Defrost Type Automatic
Installation Type Freestanding
Weight 128 lbs
Overall Depth 24-1/4"
Overall Height 34"
Overall Width 23-13/16"
Volts/Hertz/Amps 120V/60Hz/15A
Rack Type Metal
Features Sabbath Mode (Star-K Certified)