X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Electrolux EEI24BC65GS "IQ -Touch" Beverage Center

Item: EEI24BC65GS
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.



Details and Dimensions

Total Capacity 6cu ft
Unit Capacity 44 Bottle
Control Location Top
Control Type Electronic - IQ Touch
Adjustable Temperature Control Yes
Interior Light Yes
Defrost Type Frost Free
Installation Type Built-In
Weight 128 lbs
Overall Depth 24-1/4"
Overall Height 35"
Overall Width 23-13/16"
Volts/Hertz/Amps 120V/60Hz/15A
Rack Type Metal