X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Electrolux EEDW7505HPS "Icon" Built-In Dishwasher

Item: EEDW7505HPS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 5
Overall Height 33-3/4"
Overall Depth 24-3/4"
Overall Width 23-3/4"
Weight 115 lbs
Door Style Stay In Place
Control Type Wave - Touch
Control Location Top
Dishwasher Cycles Heavy
Rinse Only
Normal
Quick
Tub Type Tall Tub
Decibel Rating 45dBA
Volts/Hertz/Amps 120V/60Hz/9A
Features Sound Package: Luxury-Quiet
Drying System: Luxury-Dry