Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Electrolux EE32AF75JPS "Icon" Upright Freezer

Item: EE32AF75JPS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Total Capacity 18.6cu ft
Defrost Type Automatic
Temperature Control Electronic Control
Number of Shelves 2
Number of Door Shelves 4
Weight 247 lbs
Depth With Door Open 90 57-3/8"
Installation Type Built-In
Overall Depth 26-1/2"
Overall Height 71-3/8"
Overall Width 32"
Lock Included Yes
Control Type Custom-Set Controls
Volts/Hertz/Amps 120V/60Hz/15A
Eco-Friendly Energy Star