X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE41371SA "Alumilux" Garden Light

Item: EE41371SA
Finish: Satin Aluminum
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 34"
Width 7"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 3 W
Total Fixture Wattage 3 W
Color Temperature 3000K
Suitable Installation Wet
Voltage 120V
Construction Aluminum
Weight 5 lbs
Lumens 210