X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE41369BZ "Alumilux" Garden Light

Item: EE41369BZ
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $525.00

Price: $298.15 (Pricing is for Bronze)



Details and Dimensions

Height 30"
Width 5-1/4"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 9.8 W
Total Fixture Wattage 9.8 W
Color Temperature 3000K
Suitable Installation Wet
Voltage 120V
Construction Aluminum
Weight 4 lbs
Lumens 480
View Similar Products