X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE41366BZ "Alumilux" Garden Light

Item: EE41366BZ
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $552.00

Price: $328.16 (Pricing is for Bronze)



Details and Dimensions

Height 34"
Width 4"
Number of Bulbs 18
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 0.3 W
Total Fixture Wattage 5.4 W
Color Temperature 3000K
Suitable Installation Wet
Voltage 120V
Construction Aluminum
Weight 4 lbs
Lumens 298
View Similar Products