X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE41364BZ "Alumilux" Garden Light

Item: EE41364BZ
Finish: Bronze
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 34"
Width 3"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 3 W
Total Fixture Wattage 3 W
Color Temperature 3000K
Suitable Installation Wet
Voltage 120V
Construction Aluminum
Weight 4 lbs
Lumens 210