X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE41363BZ "Alumilux" Garden Light

Item: EE41363BZ
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 34"
Width 3-1/4"
Number of Bulbs 2
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 1 W
Total Fixture Wattage 2 W
Color Temperature 3000K
Suitable Installation Wet
Voltage 120V
Construction Aluminum
Weight 4 lbs
Lumens 140
View Similar Products