X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE41360BZ "Alumilux" Garden Light

Item: EE41360BZ
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $450.00

Price: $278.14 (Pricing is for Bronze)



Details and Dimensions

Height 30"
Width 5-1/2"
Number of Bulbs 7
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 1 W
Total Fixture Wattage 7 W
Color Temperature 3000K
Suitable Installation Wet
Voltage 120V
Construction Aluminum
Weight 4 lbs
Lumens 490
View Similar Products