X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE41350SA "Alumilux" Garden Light

Item: EE41350SA
Finish: Satin Aluminum
Online Availability: Available for immediate shipment
Select Finish:

List Price: $186.00

Price: $118.06 (Pricing is for Satin Aluminum)



Details and Dimensions

Height 13-3/4"
Width 3-1/2"
Number of Bulbs 3
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 1 W
Total Fixture Wattage 3 W
Color Temperature 3000K
Suitable Installation Wet
Voltage 120V
Construction Aluminum
Lumens 230