Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ET2 EE41350BZ "Alumilux" Garden Light

Item: EE41350BZ
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 13-3/4"
Width 3-1/2"
Number of Bulbs 3
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 1 W
Total Fixture Wattage 3 W
Color Temperature 3000K
Suitable Installation Wet
Voltage 120V
Construction Aluminum
Lumens 230
View Similar Products