X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2130810BZ "Inca" Entrance / Foyer Pendant

Item: EE2130810BZ
Finish: Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $777.00

Price: $518.26 (Pricing is for Bronze)



Details and Dimensions

Height 10"
Width 23-1/2"
Overall Height 130"
Number of Bulbs 9
Bulb Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 360 W
Glass Type Clear/White
Wire Length 130"
Suitable Installation Dry
Weight 14 lbs
Lighting Direction Down Light