Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE95188102OI "Elements" Multi Bulb Wall Sconce

Item: EE95188102OI
Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 10-1/4"
Width 10"
Number of Bulbs 2
Bulb Type Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 26 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Fabric
Shade Material Fabric
Eco-Friendly Energy Efficient
Suitable Installation Dry
ADA Compliant Yes