ET2 EE9490120SN "Minx" Multi Light Pendant
| Item: | EE9490120SN |
| Finish: | Satin Nickel / Crystal |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $570.29
Details and Dimensions
| Height | 4-3/4" |
| Width | 34-1/4" |
| Length | 5-1/4" |
| Number of Bulbs | 4 |
| Bulb Type | GY6.35 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 200 W |
| Glass Type | Crystal |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 2 lbs |
| Includes | RapidJack Pendant and Canopy |
| Additional Information | Adjustable - Maximum height of 79'' |


