ET2 EE94749146PC "Minx" Multi Light Pendant
| Item: | EE94749146PC |
| Finish: | Satin Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $738.37
Details and Dimensions
| Height | 8" |
| Width | 10-3/4" |
| Length | 10-3/4" |
| Overall Height | 130-1/2" |
| Canopy Size | 10-3/4'' |
| Number of Bulbs | 4 |
| Bulb Type | GY6.35 T4 Xenon |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 200 W |
| Glass Type | Crystal |
| Shade Material | Glass |
| Wire Length | 120" |
| Suitable Installation | Dry |
| Voltage | Low Voltage |
| Features | • Adjustable Height |


