Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE9470120SN "Geo" Multi Light Pendant

Item: EE9470120SN
Finish: Satin Nickel
Online Availability: Available for immediate shipment

List Price: $750.00

Price: $500.25

Details and Dimensions

Height 4-3/4"
Width 10-3/4"
Length 10-3/4"
Overall Height 127"
Canopy Size 10-3/4''
Number of Bulbs 4
Bulb Type Xenon
Lamp Type T4
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 200 W
Glass Type Crystal
Shade Material Glass
Wire Length 63"
Suitable Installation Dry
Voltage 12V
Features Adjustable Height