Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE9450220SN "Inca" Mini Pendant

Item: EE9450220SN
Finish: Satin Nickel / Crystal
Online Availability: Please call for availability.

List Price: $210.00

Price: $140.07

Details and Dimensions

Height 5"
Width 6"
Number of Bulbs 1
Bulb Type Halogen
Lamp Type GY6.35
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Glass Type Crystal
Shade Material Glass
Suitable Installation Dry
Weight 2 lbs
Includes RapidJack Pendant and Canopy