X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE9450120SN "Geo" Mini Pendant

Item: EE9450120SN
Finish: Satin Nickel / Crystal
Online Availability: Available for immediate shipment

List Price: $198.00

Price: $132.07



Details and Dimensions

Height 4-3/4"
Width 5-1/4"
Number of Bulbs 1
Bulb Type Halogen
Lamp Type GY6.35
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Glass Type Crystal
Shade Material Glass
Suitable Installation Dry
Voltage 12V
Weight 2 lbs
Includes RapidJack Pendant and Canopy