X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE9440120SN "Minx" Mini Pendant

Item: EE9440120SN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $183.00

Price: $122.06




Details and Dimensions

Height 4-3/4"
Width 5-1/4"
Number of Bulbs 1
Bulb Type Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Glass Type Crystal
Suitable Installation Dry
Lamp Type T4