X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE9380220SN "Inca" Multi Light Pendant

Item: EE9380220SN
Finish: Satin Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 5"
Width 21"
Overall Height 127-1/2"
Number of Bulbs 13
Bulb Type Xenon
Lamp Type T4
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 650 W
Glass Type Crystal
Shade Material Metal
Wire Length 120"
Suitable Installation Dry
Voltage 12V
Features Adjustable Height