X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE9380120SN "Geo" Multi Light Pendant

Item: EE9380120SN
Finish: Satin Nickel
Online Availability: Please call for availability.

List Price: $2,415.00

Price: $1,610.81



Details and Dimensions

Height 4-3/4"
Width 21"
Overall Height 127-1/4"
Number of Bulbs 13
Bulb Type Xenon
Lamp Type T4
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 650 W
Glass Type Crystal
Shade Material Glass
Wire Length 120"
Suitable Installation Dry
Voltage 12V
Features Adjustable Height