X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE9377020PC "Brilliant" Multi Light Pendant

Item: EE9377020PC
Finish: Polished Chrome
Online Availability: Please call for availability.


Details and Dimensions

Height 5"
Width 17"
Overall Height 127-1/2"
Number of Bulbs 7
Bulb Type Xenon
Lamp Type G4
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 140 W
Glass Type Crystal
Shade Material Glass
Wire Length 120"
Suitable Installation Dry
Voltage 12V
Features Adjustable Height