X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE9370520SN "Minx" Multi Light Pendant

Item: EE9370520SN
Finish: Satin Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,209.00

Price: $806.40



Details and Dimensions

Height 3-1/2"
Width 17"
Overall Height 126"
Number of Bulbs 7
Bulb Type Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 350 W
Glass Type Crystal
Shade Material Glass
Wire Length 120"
Suitable Installation Dry
Voltage Low Voltage
Features Adjustable Height
Lamp Type T4