ET2 EE9370120SN "Minx" Multi Light Pendant
| Item: | EE9370120SN |
| Finish: | Satin Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $958.48
Details and Dimensions
| Height | 4-3/4" |
| Width | 17" |
| Overall Height | 127-1/4" |
| Number of Bulbs | 7 |
| Bulb Type | GY6.35 T4 Xenon |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 350 W |
| Glass Type | Crystal |
| Shade Material | Glass |
| Wire Length | 120" |
| Suitable Installation | Dry |
| Voltage | Low Voltage |
| Features | • Adjustable Height |


