X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE41039SA "Eco-Task" Table Lamp

Item: EE41039SA
Finish: Satin Aluminum
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $207.00

Price: $138.07



Details and Dimensions

Height 16"
Length 14"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 6 W
Total Fixture Wattage 6 W
Suitable Installation Dry
Voltage 120V
Weight 3 lbs