Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE41035SA "Eco-Task" Table Lamp

Item: EE41035SA
Finish: Satin Aluminum
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 21"
Length 30"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 9 W
Total Fixture Wattage 9 W
Suitable Installation Dry
Voltage 120V
Weight 8 lbs