X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE41006SN "Eco-Task" Table Lamp

Item: EE41006SN
Finish: Satin Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 21-1/2"
Width 25-1/2"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 5 W
Total Fixture Wattage 5 W
Lighting Direction Down Light
Eco-Friendly Energy Efficient
Suitable Installation Dry
Weight 6 lbs