X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE41001SN "Eco-Task" Table Lamp

Item: EE41001SN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $507.00

Price: $298.15



Details and Dimensions

Height 13-3/4"
Width 19"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 8 W
Total Fixture Wattage 8 W
Lighting Direction Down Light
Eco-Friendly Energy Efficient
Suitable Installation Dry
Weight 5 lbs