Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE3090175 "Oracle" Square/Rectangular Mirror

Item: EE3090175
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 23-1/2"
Width 17-1/2"
Glass Type Clear Lucite
Bulb Type 2G11 Twin T5 CFL Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 36 W
Number of Bulbs 2
Shade Material Glass
Suitable Installation Dry
Total Fixture Wattage 72 W