ET2 EE3090075 "Oracle" Round Mirror
| Item: | EE3090075 |
| Finish: | Polished Chrome |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 23-1/2" |
| Width | 23-1/2" |
| Bulb Type | 2GX13 T5 Circline Fluorescent |
| Bulb(s) Included | Yes |
| Glass Type | Clear Lucite |
| Max. Wattage Per Bulb | 55 W |
| Number of Bulbs | 1 |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Total Fixture Wattage | 55 W |


