Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE3050720 "Neo" Mini Pendant

Item: EE3050720
Finish: Polished Chrome
Online Availability: Available for immediate shipment

List Price: $267.00

Price: $178.09

Details and Dimensions

Height 4"
Width 4-1/2"
Number of Bulbs 1
Bulb Type Halogen
Lamp Type G4
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 20 W
Glass Type Crystal
Shade Material Glass
Suitable Installation Dry
Weight 2 lbs