Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ET2 EE3050520 "Neo" Multi Light Pendant

Item: EE3050520
Finish: Polished Chrome
Online Availability: Available for immediate shipment

Details and Dimensions

Height 4"
Width 35-1/2"
Length 5"
Number of Bulbs 5
Bulb Type Halogen
Lamp Type G4
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 100 W
Glass Type Crystal
Shade Material Glass
Suitable Installation Dry
Weight 16 lbs