X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE3050320 "Neo" Multi Light Pendant

Item: EE3050320
Finish: Polished Chrome
Online Availability: Available for immediate shipment

List Price: $642.00

Price: $428.21



Details and Dimensions

Height 4"
Width 22"
Length 5"
Number of Bulbs 3
Bulb Type Halogen
Lamp Type G4
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 60 W
Glass Type Crystal
Shade Material Glass
Suitable Installation Dry
Weight 10 lbs