X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE2427420PC "Wave" Entrance / Foyer Pendant

Item: EE2427420PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment

List Price: $1,227.00

Price: $818.41



Details and Dimensions

Height 5"
Length 20"
Number of Bulbs 8
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Glass Type Crystal
Suitable Installation Dry
Weight 11-4/9 lbs